Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 3/8" Dia 1" Loc 2-1/2" Oal W/.015 Cr
Mfr # CR123-3750.015
Zoro # G506917144
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015
- Length of Cut 1
- Overall Length 2-1/2
- Shank Diameter 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR123-3750.015
- Zoro # G506917144
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 |
Length of Cut | 1 |
Overall Length | 2-1/2 |
Shank Diameter | 3/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- POWERBUILT 4Pc SAE Flare Nut Wrench Set (Rp) (640185)
- MAKITA Cb-458 Carbon Brush Cb-458, 2 Pcs/Set (CB458)
- PROTO 18 Piece SAE L-Shape Hex Key Set, J4986 (J4986)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- Cgs Tool Corner Radius End Mills