Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 3/4" Dia 1-1/2" Loc 4" Oal W/.125 Rad
Mfr # CR123-7500.125
Zoro # G806917165
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.125
- Length of Cut 1-1/2
- Overall Length 4
- Shank Diameter 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR123-7500.125
- Zoro # G806917165
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 |
Length of Cut | 1-1/2 |
Overall Length | 4 |
Shank Diameter | 3/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- Cgs Tool Corner Radius End Mills