Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 3/4" Dia 1-1/2" Loc 4" Oal W/.020 Rad
Mfr # CR123-7500.020
Zoro # G806916984
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.02
- Shank Diameter 3/4
- Length of Cut 1-1/2
- Overall Length 4
Product Information
- Brand Cgs Tool
- MFR # CR123-7500.020
- Zoro # G806916984
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 |
Shank Diameter | 3/4 |
Length of Cut | 1-1/2 |
Overall Length | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- SURTEK Forged Steel Chisel 1X10 (117144)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- Cgs Tool End Mills