Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 3/16" Dia 5/8" Loc 2" Oal W/.015 Cr
Mfr # CR123-1875.015
Zoro # G306916262
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015
- Overall Length 2
- Shank Diameter 3/16
- Length of Cut 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR123-1875.015
- Zoro # G306916262
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 |
Overall Length | 2 |
Shank Diameter | 3/16 |
Length of Cut | 5/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- YG-1 TOOL CO Carbide Dream Drill For Aluminum W/ Coolant (5Xd) - Metric (DGE433055)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- Cgs Tool Corner Radius End Mills