Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/8" Dia 1/2" Loc 1-1/2" Oal W/.010Rad
Mfr # CR123-1250.010
Zoro # G406916216
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.01
- Length of Cut 1/2
- Overall Length 1-1/2
- Shank Diameter 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # CR123-1250.010
- Zoro # G406916216
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.01 |
Length of Cut | 1/2 |
Overall Length | 1-1/2 |
Shank Diameter | 1/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X250, SEL.SHAFT 6X250 (OXS6X250)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- Cgs Tool Corner Radius End Mills