Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/4" Dia 3/4" Loc 2-1/2" Oal W/.030 Cr
Mfr # CR123-2500.030
Zoro # G606915958
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.03
- Overall Length 2-1/2
- Length of Cut 3/4
- Shank Diameter 1/4
Product Information
- Brand Cgs Tool
- MFR # CR123-2500.030
- Zoro # G606915958
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 |
Overall Length | 2-1/2 |
Length of Cut | 3/4 |
Shank Diameter | 1/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Torx T10 x 2" Impact Bit, PR (07157 63445)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- FREUD Radius Cove Bit, 5/16 (30-111)
- Cgs Tool Corner Radius End Mills