Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/4" Dia 3/4" Loc 2-1/2" Oal W/.015 Cr
Mfr # CR123-2500.015
Zoro # G006915947
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015
- Shank Diameter 1/4
- Overall Length 2-1/2
- Length of Cut 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # CR123-2500.015
- Zoro # G006915947
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 |
Shank Diameter | 1/4 |
Overall Length | 2-1/2 |
Length of Cut | 3/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (95367D2B113365)
- WILTON Magnetic Jaw Cap, 4 In, Rubber, PK2 (R4)
- SUPERCUT 100.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449471)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- Cgs Tool Corner Radius End Mills