Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Cr & Altin
Mfr # CR123-5000.060-ALTiN
Zoro # G906915863
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.06
- Length of Cut 1
- Shank Diameter 1/2
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR123-5000.060-ALTiN
- Zoro # G906915863
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 |
Length of Cut | 1 |
Shank Diameter | 1/2 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DP DUO (GP82622D)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- FREUD Radius Dish Carving Bit, 1/4 (19-576)
- Cgs Tool Corner Radius End Mills