Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.060 Rad
Mfr # CR123-1000.060
Zoro # G306916064
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.06
- Overall Length 4
- Length of Cut 1-1/2
- Shank Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR123-1000.060
- Zoro # G306916064
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 |
Overall Length | 4 |
Length of Cut | 1-1/2 |
Shank Diameter | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 24F 24 in. Folding Tool (24F)
- HANSEN GLOBAL 1/4 in. Drive Fractional 3-Row Socket Tray (14013)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- Cgs Tool End Mills