Shop All Corner Radius End Mills
Cgs Tool
2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad
Mfr # CR123-1000.020
Zoro # G306916088
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02
- Overall Length 4
- Length of Cut 1-1/2
- Shank Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # CR123-1000.020
- Zoro # G306916088
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 |
Overall Length | 4 |
Length of Cut | 1-1/2 |
Shank Diameter | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- VULCAN Hammer Sledg 10Lb Hd Fbg Hdl36 (34499)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0150" (1/64), Shank Dia.: 1/8" (44715)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- Cgs Tool Corner Radius End Mills