Shop All Ball End Mills
Cgs Tool
2Fl 30 Deg Profile Ball End W/ Reduced Neck 3/16"Dia 1/4"Loc W/ 1-5/8" Reach 3"Oal W/Altin
Mfr # 7003-ALTiN
Zoro # G606915545
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/4
- Overall Length 3
- Shank Diameter 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 7003-ALTiN
- Zoro # G606915545
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/4 |
Overall Length | 3 |
Shank Diameter | 1/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (478105)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 36 mm L.215 mm (42040036)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- Cgs Tool End Mills