Shop All Ball End Mills
Cgs Tool
2Fl 30 Deg Ball End Mill 31/64"Dia 1"Loc 3"Oal
Mfr # 122-4844
Zoro # G806915383
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Shank Diameter 1/2
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 122-4844
- Zoro # G806915383
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1 |
Shank Diameter | 1/2 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 (22PN79)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- ESTWING 3/16" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-01)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- Cgs Tool Ball End Mills