Shop All Ball End Mills
Cgs Tool
2Fl 30 Deg Ball End Mill 1/2"Dia 1"Loc 3"Oal
Mfr # 122-5000
Zoro # G906916792
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 3
- Shank Diameter 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 122-5000
- Zoro # G906916792
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1 |
Overall Length | 3 |
Shank Diameter | 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- Cgs Tool Ball End Mills