Shop All Ball End Mills
Cgs Tool
2 Flute Long Length Ball End Mill 5/8"Dia 2-1/4"Loc 5"Oal
Mfr # 722-6250
Zoro # G906915665
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2-1/4
- Overall Length 5
- Shank Diameter 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 722-6250
- Zoro # G906915665
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 2-1/4 |
Overall Length | 5 |
Shank Diameter | 5/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 7/8 in L (J47705/64)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-409X)
- Cgs Tool End Mills