Shop All Spotting Drills
Cgs Tool
1/4"Dia 90-Deg Pt Carb Spot Drill
Mfr # 590-2500
Zoro # G706910860
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 20
- Overall Length 2-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 590-2500
- Zoro # G706910860
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 20 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T20 (80182)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- Cgs Tool Countersinks, Center Drills & Spotting Drills