Shop All Spotting Drills
Cgs Tool
1/4"Dia 120-De Pt Carb Spot Drill
Mfr # 520-2500
Zoro # G806910890
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 2-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-2500
- Zoro # G806910890
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64 (47601)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- Cgs Tool Spotting Drills