Shop All Spotting Drills
Cgs Tool
1/2"Dia 90-Deg Pt Carb Spot Drill
Mfr # 590-5000
Zoro # G306910871
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 20
- Overall Length 3
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 590-5000
- Zoro # G306910871
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 20 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46612)
- BONWAY Bon 32-110 Release Agent, Buff Tan (32-110)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- Cgs Tool Countersinks, Center Drills & Spotting Drills