Shop All Spotting Drills
Cgs Tool
1/2"Dia 120-De Pt Carb Spot Drill
Mfr # 520-5000
Zoro # G206910872
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 3
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-5000
- Zoro # G206910872
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- CHICAGO CUTLERY Knife Set Ss/Wood 15Pc (1134513)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- Cgs Tool Countersinks, Center Drills & Spotting Drills