Shop All Spotting Drills
Cgs Tool
120 Deg Spotting Drill 1/8" Dia 9/16" Loc 1-1/2" Oal
Mfr # 520-1250
Zoro # G006910874
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 1-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-1250
- Zoro # G006910874
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 1-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- Cgs Tool Countersinks, Center Drills & Spotting Drills