Shop All Engine Components
Cfr Performance
CFR HZ-9702-C 5.0 & 5.7 litre 1987 - 00 Chevy; Gmc Center Bolt Steel Valve Covers Bolts - Chrome
Mfr # HZ-9842-PBK
Zoro # G404025798
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cfr Performance
- MFR # HZ-9842-PBK
- Zoro # G404025798
- Country of Origin China
- Category Engine Components
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- 1987 - 00 Chevy, Gmc Center Bolt Steel Valve Covers Bolts - Chrome
- 1987-00 Chevy And Gmc V8 5.0 litre & 5.7 litre Engines
- 8 Chrome Steel Bolts
- Material: Steel
- Finish: Chrome
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: One cover has a single 1.25" breather hole. The other cover has 2 holes - one 1.25" breather hole, and one oil filler hole for push-in cap
- Mounting Hardware Included: Yes
- Valve Cover Height: Stock Style 2- 3.7"
- Valve Cover Mounting Style: Center Bolt
- Valve Cover Top Style: Stamped Ball Milled
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22553 (TR22553)
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- ILC Replacement for Chicago Miniature / CML Cm394 replacement light bulb lamp, 10PK (CM394 CHICAGO MINIATURE / CML)
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- CFR PERFORMANCE CFR HZ-6032-3-PBK Pontiac 326-455 Polished Aluminum Valve Covers - Finned Black (HZ-6032-3-PBK)
- CFR PERFORMANCE CFR HZ-5195BOX-C 14 in. GM Chrome Steel Air Cleaner Set - Off-Set Base (HZ-5195BOX-C)
- CFR PERFORMANCE CFR Performance HZ-3024-PBK Black Steel Tall Engine Dress Up Kit; Smooth for 1958-86 Chevy Small Block 283-305-327-350 (HZ-3024-PBK)
- CFR PERFORMANCE CFR HZ-1003 14 in. High Performance Electric Radiator Cooling Fan - Flat Blade (HZ-1003CU)
- CFR PERFORMANCE 8.6 in. Stainless Steel Adjustable Tensioning Rod - Natural (HZ-4310)
- CFR PERFORMANCE CFR 1965-87 Ford Small Block 260-289-302 Drag Racing Oil Pan - Zinc (CF55189)
- ZEROSTART Topstart Circulation Heater, 9000W 480V, Control Box (3301048)
- Cfr Performance Engine Components