Shop All Engine Components
Cfr Performance
CFR HZ-9504-1-PBK 1965-72 Chevy Big Block 396-427-454 Short OEM Style-Recessed Corner Steel Valve Covers - Black with Dripper Rails
Mfr # HZ-9504-1-PBK
Zoro # G804025725
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfr Performance
- MFR # HZ-9504-1-PBK
- Zoro # G804025725
- Country of Origin China
- Category Engine Components
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- They are baffled and short style
- Driver side has a recessed corner for corvettes or cars with power brakes
- Both covers have dripper rails
- 1965-72 Chevy 396-427-454 big block engines
- Valve Cover Finish: Black
- Valve Cover Height: Stock Style (2.25 in. )
- Valve Cover Material: Steel
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Smooth
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE BoatLIFE LifeSeal® Sealant Cartridge - White (1170)
- FOSS FLOORS Rib Smoke Grey Indoor/Outdoor Rug 6FTx8FT (7P45N41PJ1VH)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.00 Oz., PK25 (MC100Z)
- CFR PERFORMANCE CFR Performance HZ-3024-PBK Black Steel Tall Engine Dress Up Kit; Smooth for 1958-86 Chevy Small Block 283-305-327-350 (HZ-3024-PBK)
- CFR PERFORMANCE CFR HZ-9519-C 1958-86 Chevy Small Block 283-305-327-350-400 Tall Smooth Valve Covers (HZ-9519-C)
- CFR PERFORMANCE Fiber Differential Cover Gasket Ford Truck 12 Bolts - Gray (HZ-7514)
- CFR PERFORMANCE CFR HZ-1003 14 in. High Performance Electric Radiator Cooling Fan - Flat Blade (HZ-1003CU)
- CFR PERFORMANCE CFR HZ-9702-C 5.0 & 5.7 litre 1987 - 00 Chevy; Gmc Center Bolt Steel Valve Covers Bolts - Chrome (HZ-9842-PBK)
- CFR PERFORMANCE CFR HZ-9426 Heavy Duty Radiator Support Panel - Camaro 1970-81 (HZ-9426-PBK)
- SCAT Stock I-Beam Connecting Rods (25700)
- Cfr Performance Engine Components