Shop All Rubber Hoses & Lines
Cfr Performance
CFR HZ-678 11 x 8.25 in. Universal Transmission Oil Cooler - Chevy; Ford ; Mopar
Mfr # HZ-678
Zoro # G603986586
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfr Performance
- MFR # HZ-678
- Zoro # G603986586
- Country of Origin China
- Category Rubber Hoses & Lines
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Universal Transmission Oil Cooler
- Pressure tested to 150 psi. ensuring the highest quality
- Pre-drilled mounting plates for easy installation
- High efficiency turbulators in every tube
- Black powder coating to prevent corrosion
- High temperature oil hose
- Nylon mounting rods
- Metal mounting strips
- Stainless steel hose clamps
- Finish: Chevy
- Dimension: 10"H x 11"W x 0.75"D
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK HARDWARE KIT, 2019-C CHEV/GMC SILVERADO, SIERRA HD ONLY (30124)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- VELVAC Push-Lock, Full Union, 5/32" (016620)
- SMART SOLUTIONS Smart Solutions 00015 Ultra Guard Tow Guard - Truck, 16" L x 72" W (00015)
- GATES 4230T Coolant Hose (42300134)
- DAYCO Radiator Hose, 78250GL (78250GL)
- GATES Radiator Coolant Hose, 24088 (24088)
- DAYCO 39-86 NUMEROUS APPLICATIONS (70440)
- GATES Radiator Coolant Hose, 21135 (21135)
- GATES Coolant Hose, 24439 (24439)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- Cfr Performance Rubber Hoses & Accessories