Shop All Engine Components
Cfr Performance
CFR HZ-6032-3-PBK Pontiac 326-455 Polished Aluminum Valve Covers - Finned Black
Mfr # HZ-6032-3-PBK
Zoro # G904025939
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfr Performance
- MFR # HZ-6032-3-PBK
- Zoro # G904025939
- Country of Origin China
- Category Engine Components
Description
CFR Performance are very proud to provide automotive care and truck accessories. We work towards to provide the best operated tradition of automotive excellency to our end users. Since then we had put together some new and innovation products. We use our long tradition of wisdom in automotive business and client satisfaction to provide you with superior quality and affordable products.
Features- Pontiac full finned black aluminum valve covers
- There is one hole in each cover
- 326-455 Engines
- Baffled: Yes
- Breathers Included: No
- Gaskets Included: No
- Grommets Included: No
- Valve Cover Hole Style: 1.25" Push in Type
- Mounting Hardware Included: No
- Weight: 7 lbs
- Valve Cover Material: Cast Aluminum
- Valve Cover Mounting Style: Perimeter Bolt
- Valve Cover Top Style: Full Finned
- Dimension: 2.75" x 4.3" x 19.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 2000W 120V 16.7A (3300052)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 15’ ft Roll) (410-2015)
- WEATHER GUARD 90 1/8 X 15 1/8 X 18 WHITE STEEL SUPER-SIDE BOX (291-3-02)
- MTD Starter Asm 14 Spr (753-05435)
- CFR PERFORMANCE CFR HZ-7475-Z 1965-87 Ford Small Block 351W Drag Racing Oil Pan - Zinc (HZ-7475-Z)
- CFR PERFORMANCE CFR HZ-9453 3 in. Universal Chrome Steel Cooling Fan Shroud - Chevy &Ford; Mopar (HZ-9453-PBK)
- CFR PERFORMANCE CFR HZ-9294-R 1965-90 Chevy Big Block 396-402-427-454 Stock Capacity Oil Pan - Unplated (HZ-9294-R)
- CFR PERFORMANCE CFR HZ-9773-PBK Steel 1964-1973 Ford Small Block Water Pump Pulley 3 Groove-Black for California Smog Pump (HZ-9775-C)
- CFR PERFORMANCE CFR HZ-1003 14 in. High Performance Electric Radiator Cooling Fan - Flat Blade (HZ-1003CU)
- CFR PERFORMANCE CFR HZ-9519-C 1958-86 Chevy Small Block 283-305-327-350-400 Tall Smooth Valve Covers (HZ-9519-C)
- CUSHMAN Ignition Switch, 4 x 4 Diesel (T4625-75191)
- Cfr Performance Engine Components