Shop All Showerhead and Tub Accessories
Cfg
Valve Only Trim, Chrome
Mfr # T58911
Zoro # G710919842
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45311
- Standards ASME A112.18.1/CSA
- Features Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
- Includes Valve Yes
- Includes Tub Spout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # T58911
- Zoro # G710919842
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Trim Plate Width | 6 1/2 in |
Tub Spout Connection Size | 1/2 in |
Details
For Use With | 45311 |
Standards | ASME A112.18.1/CSA |
Features | Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon |
Item | Tub and Shower Valve Trim |
Includes Valve | Yes |
Includes Tub Spout | Yes |
Handle Material | Metal |
ADA Compliance | Yes |
Trim Plate Material | Stainless Steel |
Tub Spout Material | Brass |
Spout Reach | 5 1/2 in |
Tub Spout Connection Type | Slip Fit |
Trim Finish | Chrome |
Includes Handle | Yes |
Description
Tub and Shower Valve Trim, ADA Compliance Yes, Not Applicable, Faucet Handle Type Lever, For Use With 45311, For Use with Series Ash, Handle Material Metal, Cleveland, Spout Reach 5 1/2 in, Trim Finish Chrome, Trim Plate Material Stainless Steel, Trim Plate Width 6 1/2 in, Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- BESSEY Bessey PC34-2 0.75 in. Traditional Style Pipe Clamp; Black (PC34-2)
- DELTA Other 16" Shower Arm (RP46870PN)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- AMERICAN STANDARD Stopper-Drain Assem Ich Tubs Chr (791474-0020A)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- DELTA 22 (T14033-SS)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- Cfg Showerhead and Tub Accessories