Shop All Bathroom Sink Faucets
Cfg
Two-handle bathroom faucet, Matte Black
Mfr # 58911BL
Zoro # G510918649
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Faucet Type Bathroom Sink Faucet
- Includes Aerator Kit
- Drain Style Drain with Pop-Up Waste Assembly
- Water Inlet Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # 58911BL
- Zoro # G510918649
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.2 gpm |
Faucet Type | Bathroom Sink Faucet |
Includes | Aerator Kit |
Drain Style | Drain with Pop-Up Waste Assembly |
Faucet Finish | Matte |
CEC Compliant | CEC Compliant |
Faucet Body Material | Metal |
Standards | ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/10 |
Mounting Type - Faucet | Deck |
Faucet Activation | Pivot Action |
ADA Compliance | Yes |
Water Inlet Connection Type | IPS |
Ligature Resistant | No |
Item | Bathroom Faucet |
Flow Outlet Type - Faucet | Aerated |
Faucet Handle Material | Metal |
Valve Type - Faucets | Hot/Cold Cartridge |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- MOEN Air Gap Black Stainless (105895BLS)
- SLOAN Flush Valve Repair Kit Ecos Ebv196A Electronic Mod Repair, Ecos Df (0325247)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- MOEN Adler Lav 2H Fct Bn (84603SRN)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- Cfg Bathroom Sink Faucets