Shop All Showerheads and Tub Faucets
Cfg
Tub Shower Trim, Chrome
Mfr # T58913EP
Zoro # G211320727
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
- Standards ASME A112.18.1/CSA
- Manufacturers Warranty Length 10 yr Limited
- ADA Compliance Yes
- Includes Fixed Showerhead Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # T58913EP
- Zoro # G211320727
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Tub Spout Connection Size | 1/2 in |
Details
Item | Tub and Shower Faucet |
Features | Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon |
Standards | ASME A112.18.1/CSA |
ADA Compliance | Yes |
Includes Fixed Showerhead | Yes |
Fixed Showerhead Flow Rate | 1.75 gpm |
Series | T58913 |
Includes Valve | Yes |
Tub Spout Connection Type | Slip Fit |
Shower Valve Type | Pressure Balancing |
Trim Finish | Chrome |
Showerhead Type | Wall Mounted |
Showerhead Material | Metal |
Includes Handle | Yes |
Includes Tub Spout | Yes |
Description
Tub and Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland, T58913 Series, Shower Valve Type Pressure Balancing, Showerhead Material Metal, Wall Mounted, Trim Finish Chrome, Tub Spout Connection Type Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP Builder Grade 6.0 GPM Indoor Liquid Propane Tankless Water Heater (6GB-ILP)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 15 PSI1 Bar (MPR1-1)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet (2400-050)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-CP)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- TOTO Manual Flushing Button (TH559EDV506)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- MOEN Body Spray (A501)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- Cfg Showerheads and Tub Faucets