Shop All Showerheads and Tub Faucets
Cfg
Tub Shower Trim, Brushed Nickel
Mfr # T58913NHBN
Zoro # G610927428
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
- Standards ASME A112.18.1/CSA
- Manufacturers Warranty Length 10 yr Limited
- ADA Compliance Yes
- Tub Spout Connection Type Slip Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # T58913NHBN
- Zoro # G610927428
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Tub Spout Connection Size | 1/2 in |
Details
Item | Tub and Shower Faucet |
Features | Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon |
Standards | ASME A112.18.1/CSA |
ADA Compliance | Yes |
Tub Spout Connection Type | Slip Fit |
Includes Handle | Yes |
Includes Fixed Showerhead | Yes |
Shower Valve Type | Pressure Balancing |
Series | T58913 |
Fixed Showerhead Flow Rate | 1.75 gpm |
Includes Valve | Yes |
Showerhead Material | Metal |
Showerhead Type | Wall Mounted |
Trim Finish | Brushed Nickel |
Includes Tub Spout | Yes |
Description
Tub and Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Number of Handles 1, Cleveland, T58913 Series, Shower Valve Type Pressure Balancing, Showerhead Material Metal, Wall Mounted, Trim Finish Brushed Nickel, Tub Spout Connection Type Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-6M-4R)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- RIOBEL 4 5-Function Handshower (4375BG-WS)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BL)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-CP)
- Cfg Showerheads and Tub Faucets