Shop All Shower Faucets
Cfg
Shower Only Trim, Matte Black
Mfr # T58912EPBL
Zoro # G210901675
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon
- Shower Valve Type Pressure Balancing
- Fixed Showerhead Flow Rate 1.75 gpm
- Showerhead Function Single
- Manufacturers Warranty Length 10 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # T58912EPBL
- Zoro # G210901675
- Country of Origin United States
- Category Shower Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited |
Fixed Showerhead Width | 6 13/16 in |
Details
Item | Shower Faucet |
Features | Protective Rubber Gaskets Surround Interior and Exterior Rim, Weep Hole Located at Bottom of Escutcheon |
Shower Valve Type | Pressure Balancing |
Fixed Showerhead Flow Rate | 1.75 gpm |
Showerhead Function | Single |
Includes Fixed Showerhead | Yes |
Ligature Resistant | No |
Showerhead Material | Metal |
Trim Finish | Matte |
Includes Handle | Yes |
Showerhead Type | Wall Mounted |
Series | T58912 |
Showerhead Spray Pattern | Rain |
Standards | ASME A112.18.1/CSA |
Includes Valve | Yes |
ADA Compliance | Yes |
Faucet Body Material | Metal |
Description
Shower Faucet, ADA Compliance Yes, Faucet Body Material Metal, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 6 13/16 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Cleveland, T58912 Series, Shower Connection Type 1/2 in IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz (RP61058CZ)
- MOEN Wand Kit (179574)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- Cfg Shower Faucets