Shop All Bathroom Sink Faucets
Cfg
One- Handle Bathroom Faucet Chrome
Mfr # 58910
Zoro # G210918680
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Drain Style Drain with Pop-Up Waste Assembly
- Features No Grasping Motion Required to Operate the Faucet Handle
- Series 58910
- CEC Compliant CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # 58910
- Zoro # G210918680
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6 in |
Manufacturers Warranty Length | 10 yr Limited Warranty |
Water Inlet Connection Size | 3/8 in |
Spout Height | 8 11/16 in |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- PFISTER Pfister S/A Plunger Cr (972-023A)
- ZURN Stop Valve, Chrome, 3/8 in. Pipe Dia. (Z8800-XL-PC)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- MOEN One-Handle Bathroom Faucet (S43001)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Service Sink Faucet, Chrome plated (350-E1ABCP)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-VS)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- Cfg Bathroom Sink Faucets & Accessories