Shop All Bathroom Sink Faucets
Cfg
Ash Widespread
Mfr # 58912BN
Zoro # G210918567
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.23 gpm
- Faucet Activation Pivot Action
- Water Inlet Connection Type IPS
- Drain Style Drain with Pop-Up Waste Assembly
- Faucet Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cfg
- MFR # 58912BN
- Zoro # G210918567
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.23 gpm |
Faucet Activation | Pivot Action |
Water Inlet Connection Type | IPS |
Drain Style | Drain with Pop-Up Waste Assembly |
Item | Bathroom Faucet |
Faucet Body Material | Metal |
Ligature Resistant | No |
Mounting Type - Faucet | Deck |
Faucet Type | Bathroom Sink Faucet |
CEC Compliant | CEC Compliant |
Faucet Finish | Brushed Nickel |
Flow Outlet Type - Faucet | Aerated |
ADA Compliance | Yes |
Standards | ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/16 |
Faucet Handle Material | Metal |
Valve Type - Faucets | Hot/Cold Cartridge |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (435101BC)
- AMERICAN STANDARD Cartridge, for item G3190092 (A954440-0070A)
- DANCO Stem Am Stnd - H/C Ll (9D0017484E)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- SLOAN Optima Efx250.000.0000 Cp Sensor Faucet (3324005)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- HOME PLUS Two Handle Lav Fauct Chm (1004-10CTP CP-N)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F12)
- Cfg Bathroom Sink Faucets