Shop All Bathroom Sink Faucets
Cfg
Ash Waste
Mfr # 58910BN
Zoro # G710918487
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Manufacturers Warranty Length 10 yr Limited Warranty
- Drain Style Drain with Pop-Up Waste Assembly
- Series 58910
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # 58910BN
- Zoro # G710918487
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 10 yr Limited Warranty |
Water Inlet Connection Size | 3/8 in |
Spout Length | 6 in |
Spout Height | 8 11/16 in |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 (437422)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480821E)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Chrome (KS3201AX)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- KOHLER Kelston Deck-Mount Bath Faucet Trim (T13494-4-CP)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- WHITEHAUS Sgl Hole Faucet W/ 45-Degree Swivel Spout, Lvr Handle And Pop-Up Waste, (WH81211-BN)
- Cfg Bathroom Sink Faucets