Shop All Bathroom Sink Faucets
Cfg
Ash Centerset
Mfr # 58911
Zoro # G510918564
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Standards ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/13
- Ligature Resistant No
- Water Inlet Connection Size 1/2 in
- Includes Aerator Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfg
- MFR # 58911
- Zoro # G510918564
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Details
Flow Rate | 1.2 gpm |
Standards | ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/13 |
Item | Bathroom Faucet |
Ligature Resistant | No |
Includes | Aerator Kit |
Water Inlet Connection Type | IPS |
Mounting Type - Faucet | Deck |
CEC Compliant | CEC Compliant |
Faucet Body Material | Metal |
ADA Compliance | Yes |
Faucet Activation | Pivot Action |
Faucet Finish | Chrome |
Faucet Type | Bathroom Sink Faucet |
Flow Outlet Type - Faucet | Aerated |
Drain Style | Drain with Pop-Up Waste Assembly |
Valve Type - Faucets | Hot/Cold Cartridge |
Faucet Handle Material | Metal |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- CHICAGO FAUCET Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4W-GN1AE1-369ABCP)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- KOHLER Tone Widespread Bathroom Sink Fct Matte Black, 1.2 gpm (27416-4-BL)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- Cfg Bathroom Sink Faucets & Accessories