Shop All Ice Scrapers
Cfc Distributors
Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers
Mfr # CF1024S
Zoro # G802684405
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9.1
- Handle Length 23.75
- Blade Height 1.75
- Outside Diameter 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfc Distributors
- MFR # CF1024S
- Zoro # G802684405
- Country of Origin United States
- Category Ice Scrapers
Dimensions
Blade Width | 9.1 |
Handle Length | 23.75 |
Blade Height | 1.75 |
Outside Diameter | 1.85 |
Description
This replacement blade is made of the same tough UHMW polymer used on replacement plow mold boards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Fogger 1.27 oz (00892)
- OREGON Electric Sure Sharp (585015)
- HONDA Carburetor (16100-Z5T-P72)
- WAKEMAN Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green (75-CMP1016)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF818S)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- DU-HA Ice Scraper Attachment for Reaching Tool, Heavy Duty Plastic, Black (70085)
- PERSONNA Metal Window Scraper (Includes 5 Bl, PK 5 (66-0445)
- RUGG 45 in. Extendable Ice Scraper/Snowbrush (SC9040)
- HOPPY Hopkins 22 in. Ice Scraper/Snow Brush (19520)
- TORO Ccr Scraper Bar Kit (38263)
- Cfc Distributors Ice Scrapers