Shop All Diamond Saw Blades
Cfc Distributors
Replacement Poly Blade for a Push/Pull Scraper
Mfr # CF818BPP
Zoro # G302680143
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.2
- Length 18
- Height 0.5
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cfc Distributors
- MFR # CF818BPP
- Zoro # G302680143
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Outside Diameter | 1.2 |
Length | 18 |
Height | 0.5 |
Width | 8 |
Description
Made of rugged, cold-tolerant UHMW polymer, this push-pull scraper blade will give you the wear of two to three ordinary scrapers. Its unique design lets you push dense materials such as shell corn or pull grain from corners. The 18"L x 8"W blade is chemical resistant and does not rust or break. Handle and braces sold separately. Handle item number CFHAN, braces item number CFHBRACEPP.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- MORTON High Gloss Plastic Revolving Handle, 5/16"-18 Thread, 2.56" Handle Length (RH-56)
- CROWN TOOLS 8 Inch Dovetail Saw Full Handle - 20 TPI (20200)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Turbo Cut Diamond Blade, 10PK (B1550-10)
- PARAGON DIAMOND TOOLS 6'' x 250 Early Entry Blade for Hard Aggregate (P-6-250)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- CENTURY DRILL & TOOL Century Drill & Tool 8714 Type 1A Abrasive Saw Blade - 14 x 0.10 x 1 in. (8714)
- OX TOOLS Pro Sandwich Double Tuck Pointing 5" Diamond Blade (OX-PDTP-5)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Turbo Cut Diamond Blade (B1544)
- Cfc Distributors Diamond Saw Blades