Shop All Home & Office Phones
Cetis
Trimline Phone, White
Mfr # 205TMW (White)
Zoro # G2645501
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hospitality / Office
- Cord Length 10 ft
- Color White
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # 205TMW (White)
- Zoro # G2645501
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Manufacturer Warranty Length | 2 yr |
Overall Width | 3 3/4 in |
Overall Depth | 9 in |
Overall Height | 3 1/2 in |
Description
Trimline Phone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 3 1/2 in, Voicemail Yes, Overall Width 3 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- CETIS Standard Wall Phone, Red (2554E (Red))
- CETIS Hospitality Speakerphone, Ash (Aegis-TP-08 (AS))
- CETIS Standard Wall Phone, Ash (2554W NOMW (AS))
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- CETIS Trimline Phone, White (205T (White))
- PROCOMM Procomm IMAF AM-FM Antenna Splitter (IMAF)
- Cetis Home & Office Phones