Shop All Home & Office Phones
Cetis
Trimline Phone, White
Mfr # 205T (White)
Zoro # G2141343
original price:
$22.69
4% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hospitality / Office
- Cord Length 10 ft
- Color White
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cetis
- MFR # 205T (White)
- Zoro # G2141343
- UPC # 719854205058
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 9 in |
Overall Height | 3 1/2 in |
Overall Width | 3 3/4 in |
Description
Trimline Phone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 3 1/2 in, Voicemail No, Overall Width 3 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter - Black (3N1DP2HVDK-AX)
- BELKIN WaveRest Gel Mouse Pad, 9.3 x 11.9 x 1.4, Black (F8E262-BLK)
- CETIS Trimline Phone, White (205TMW (White))
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- CETIS Hospitality Feature Phone, Black (Aegis-5-08 (BK))
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- Cetis Home & Office Phones