Shop All Home & Office Phones
Cetis
Standard Wall Phone, Ash
Mfr # 2554W MW (AS)
Zoro # G3395393
original price:
$64.58
29% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # 2554W MW (AS)
- Zoro # G3395393
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Height | 6 in |
Overall Width | 9 in |
Overall Depth | 4 1/4 in |
Description
Telephone, Call Waiting No, Overall Depth 4 1/4 in, Speakerphone No, Overall Height 6 in, Voicemail Yes, Overall Width 9 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals (ML7-121911111193)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- TEKTONE Apartment Speaker Station (IR203E)
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- CETIS Trimline Phone, Ash (205T (AS))
- CETIS Trimline Phone, Ash (205TMW (AS))
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- CETIS Emergency Phone, Ash (Aegis-LBE-08 (AS))
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- Cetis Home & Office Phones