Shop All Home & Office Phones
Cetis
Standard Desk Phone, Red
Mfr # 2510E (Red)
Zoro # G3063952
original price:
$44.09
5% off
new price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Cord Length 10 ft
- Color Red
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # 2510E (Red)
- Zoro # G3063952
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Width | 7 in |
Overall Height | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 9 in |
Description
Telephone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 4 1/2 in, Voicemail No, Overall Width 7 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 - 9 Pack (ML5-12MP924914447)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-203)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- CETIS Trimline Phone, Ash (205T (AS))
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- CETIS Hospitality Speakerphone, Black (Aegis-T5-08 (BK))
- CETIS Standard Wall Phone, Red (2554E (Red))
- CETIS Disposable Phone Healthcare, Desk White (H2001 (White))
- SCITEC Scitec- Inc. TLM-29009 TeleMatrix Retro Wall Ash (TLM-29009)
- Cetis Home & Office Phones