Shop All Home & Office Phones
Cetis
Standard Desk Phone, Black
Mfr # 2510D MW (BK)
Zoro # G0504551
original price:
$42.79
10% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Cord Length 10 ft
- Color Black
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # 2510D MW (BK)
- Zoro # G0504551
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 5 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 in |
Description
Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone No, Overall Height 4 in, Voicemail Yes, Overall Width 9 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- BOYTONE Boytone BT-120BK Ultra-Portable Wireless Bluetooth Speaker - Stealth Black (BT-120BK)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- CETIS 25401 Wall Phone ASH (2554-ASH)
- CETIS 25001 N/N ASH Desk Set (2510-ASH)
- CETIS Trimline Phone, Ash (205T (AS))
- CETIS TeleMatrix 1L Trimline Ash (69119)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- PANASONIC Exp. Cordless, Large Keypad, 3 HS, ITAD (TGE433B)
- Cetis Home & Office Phones