Shop All Home & Office Phones
Cetis
Hospitality Speakerphone, Black
Mfr # Aegis-TP-08 (BK)
Zoro # G3503236
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Black
- Number of Handsets 1
- Number of Lines 2
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-TP-08 (BK)
- Zoro # G3503236
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Height | 3 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Description
Hospitality Speakerphone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 2, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- SYNOLOGY - Network Surveillance Camera - Turret - Taa Compliant (TC500)
- ILC Replacement for Unitech Ms842p (MS842P UNITECH)
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- CETIS 205TVR1/ 205TMW Wh (20515)
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- CETIS Standard Desk Phone, Red (2510E (Red))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- Cetis Home & Office Phones