Shop All Home & Office Phones
Cetis
Hospitality Speakerphone, Ash
Mfr # Aegis-TP-08 (AS)
Zoro # G2635324
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 2
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-TP-08 (AS)
- Zoro # G2635324
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Width | 7 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 9 1/4 in |
Overall Height | 3 3/4 in |
Description
Hospitality Speakerphone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 2, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- ILC Replacement for Epson Elplp46 Lamp & Housing (ELPLP46 LAMP & HOUSING EPSON)
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- CETIS Hospitality Feature Phone, Ash (Aegis-3-08 (AS))
- CETIS Teledex Diamond +5 Ash (DIA65139)
- CETIS Emergency Phone, Ash (Aegis-LBE-08 (AS))
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- CETIS TeleMatrix 1L Trimline Black (691191)
- CETIS Trimline Phone, White (205TMW (White))
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- Cetis Home & Office Phones