Shop All Home & Office Phones
Cetis
Hospitality Speakerphone, Ash
Mfr # Aegis-5S-08 (AS)
Zoro # G1794791
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-5S-08 (AS)
- Zoro # G1794791
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Height | 3 3/4 in |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Hospitality Speakerphone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- CETIS Bed Mount Bracket, White (EH2000 (White))
- CETIS Hospitality Feature Phone, Ash (Aegis-3-08 (AS))
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- CETIS Standard Wall Phone, Ash (2554W MW (AS))
- CETIS TeleMatrix 1L Trimline Ash (69119)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- Cetis Home & Office Phones