Shop All Home & Office Phones
Cetis
Hospitality Speakerphone, Ash
Mfr # Aegis-10S-08 (AS)
Zoro # G2992701
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-10S-08 (AS)
- Zoro # G2992701
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Depth | 9 1/4 in |
Overall Width | 7 1/4 in |
Overall Height | 3 3/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Hospitality Speakerphone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY MAX 2PK AAAA Battery (E96BP-2)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- KLEIN ELECTRONICS INC Signal„¢ Split-Wire Surveillance Earpiece - Motorola / Blackbox / HYT / Relm / TEKK Radios (SIGNAL-M1-B)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- CETIS Bed Mount Bracket, White (EH2000 (White))
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- CETIS Aegis 80103 Emergency Phone (LBE-08ASH)
- CETIS TeleMatrix 1L Trimline Ash (69119)
- INNOVERA Innovera 10101 Telephone Shoulder Rest; Gel Padded; Black (10101)
- Cetis Home & Office Phones