Shop All Home & Office Phones
Cetis
Hospitality Feature Phone, Ash
Mfr # Aegis-5-08 (AS)
Zoro # G0361207
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-5-08 (AS)
- Zoro # G0361207
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Overall Height | 3 3/4 in |
Description
Hospitality Feature Phone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone No, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Battery Charger 14500 Charger (14500:)
- ILC Replacement for Eagle Picher Ltc-7p (LTC-7P EAGLE PICHER)
- MIGHTY MAX BATTERY Altronix AL600ULX 12V, 9Ah Lead Acid Battery (ML9-12135111115111)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- CETIS Standard Wall Phone, Black (2554W MW (BK))
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- CETIS Standard Wall Phone, Red (2554E (Red))
- CETIS 25401 Wall Phone ASH (2554-ASH)
- CETIS Hospitality Feature Phone, Ash (Aegis-3-08 (AS))
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- Cetis Home & Office Phones