Shop All Home & Office Phones
Cetis
Hospitality Basic Phone, Ash
Mfr # Aegis-P-08 (AS)
Zoro # G0838573
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-P-08 (AS)
- Zoro # G0838573
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Width | 7 1/4 in |
Overall Height | 3 3/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 9 1/4 in |
Description
Hospitality Basic Phone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone No, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- CETIS Standard Desk Phone, Red (2510E (Red))
- CETIS Standard Wall Phone, Red (2554E (Red))
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- CETIS Disposable Phone Healthcare, Desk White (H2001 (White))
- CETIS TeleMatrix Retro Wall Black (290091)
- CORTELCO 255400ARC20M Wall Phone w/Armored Cord (2554-ARC-BK)
- Cetis Home & Office Phones