Shop All Home & Office Phones
Cetis
Emergency Phone, Ash
Mfr # Aegis-LBE-08 (AS)
Zoro # G1155183
original price:
$52.79
10% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Color Beige
- Number of Handsets 1
- Number of Lines 1
- Features Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # Aegis-LBE-08 (AS)
- Zoro # G1155183
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 10 ft |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 3/4 in |
Description
Emergency Ringdown Phone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone No, Overall Height 3 3/4 in, Voicemail No, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- ABB 1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX (1SVR427056R0000)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- CETIS Bed Mount Bracket, White (EH2000 (White))
- CETIS 80102 No Dial Single Line Lobby Phone (LB-08BK)
- CETIS 25401 Wall Phone ASH (2554-ASH)
- CETIS Trimline Phone, White (205T (White))
- CETIS Hospitality Speakerphone, Black (Aegis-T5-08 (BK))
- CETIS TeleMatrix Retro Wall Black (290091)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- Cetis Home & Office Phones