Shop All Home & Office Phones
Cetis
Bed Mount Bracket, White
Mfr # EH2000 (White)
Zoro # G3309101
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Healthcare
- Color White
- Includes Adjustable Slide Release Mounting, Rubber Stabilizer
- For Use With PBX Systems
- Product Type Single Line Telephone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cetis
- MFR # EH2000 (White)
- Zoro # G3309101
- Country of Origin China
- Category Home & Office Phones
Dimensions
Overall Width | 4 in |
Overall Depth | 9 in |
Manufacturers Warranty Length | 90 day |
Overall Height | 4 in |
Details
Item | Bed Mount Bracket |
Type | Healthcare |
Color | White |
Includes | Adjustable Slide Release Mounting, Rubber Stabilizer |
For Use With | PBX Systems |
Product Type | Single Line Telephone |
Compatible with Series | PBX Systems |
Description
Bed Mount Bracket, Overall Depth 9 in, Overall Height 4 in, Overall Width 4 in, Compatible with Series PBX Systems, Features Volume Control Key, Lighted Keypad, Color White, Product Type Single Line Telephone, For Use With PBX Systems, Includes Adjustable Slide Release Mounting, Rubber Stabilizer, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- CETIS Standard Desk Phone, Red (2510E (Red))
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- CETIS Standard Wall Phone, Black (2554W MW (BK))
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- CETIS Trimline Phone, Ash (205TMW (AS))
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- Cetis Home & Office Phones