Shop All Anti-Vibration Gloves
Cestus
Work Gloves , TrembleX Vibration Glove #2011 PR XL
Mfr # 2011 XL
Zoro # G101780112
product price: $37.95
/pr
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 2011 XL
- Zoro # G101780112
- UPC # 819954021418
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Description
Working with impact and power tools takes a toll on your hands, as vibrations from tools can cause hand fatigue and, over time, injury. The?TrembleX features vibration absorption technology by Cestus that fully absorbs vibrations before they hit the hand to prevent fatigue or injury.On top of the?TrembleX™s one-piece, synthetic leather palm are Hexagonal Memory Gel® pods, by Cestus, in high-impact areas that absorb vibration fully through their hexagonal shape and gelatinous material. The Hexagonal Memory Gel® also extends around the forefinger and thumb, adding vibration absorption for all areas that come in contact with tools when being held. The palm is also covered by silicone for added gripping power. Form-fitting material on the back of the glove and an adjustable short cuff ensures a snug fit, while knuckle padding adds abrasion and minor impact resistance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- GATEWAY SAFETY 460M Clear Mirror Starlite Prot Eyewear Standard (159989)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR 2XL (2021 2XL)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR L (2021 L)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR M (2021 M)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- CESTUS Work Gloves , Deep II Gel #3045 PR XL (3045 XL)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- Cestus Gloves & Hand Protection