Shop All Cut-Resistant Gloves
Cestus
Work Gloves , HMD Cut5 #3008 PR M
Mfr # 3008 M
Zoro # G601780902
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cestus
- MFR # 3008 M
- Zoro # G601780902
- UPC # 819954023818
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Description
The HMD Cut5 is manufactured out of thin, cut level-five resistant material to ensure the gloves are breathable and protect against lacerations and abrasion. The micro-finish, Nitrile-dipped palm is oil resistant. The form-fitting material ensures oil, drilling muds and water stay out of the glove. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • Micro-Finish, Nitrile-Dipped Palm - Oil-resistant palm that gives hand full dexterity • Thin, Form-Fitting Fabric - Ensures the glove fits snugly and is comfortable and breathable • Dust and Lint Free - Adds durability and longevity to glove • Cut-Resistant Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- PIP Face Shield Bracket (251-01-5271)
- 2W INTERNATIONAL Premium Safety Vest, Black, Medium (CV-BK M)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-A-710-L-11531)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 XL)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR L (3209 L)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- CESTUS Work Gloves , HandMax Pro #6161 PR XL (6161 XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (93891PUXL)
- Cestus Cut-Resistant Gloves