Cestus

Work Gloves , HM 360 #3030 PR S


product price: $24.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 2XL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 2XL

Description

HM 360 gloves are born from client demand, strategically hybridizing our best core technologies. The dorsal impact protection is flared at the fingertips to provide high incidence area coverage that is continuous to the wrist. The one-piece palm offers continuous grip and traction control with Cestusline's new ZG palm technology. It allows the wearer to have flexibility without the need for protection gaps. Curved finger seams mimic natural resting hand positions to reduce hand fatigue at the end of long shifts. HM360's interior liner is the most commented upon improvement. Cooling technology is infused into a 360 cut and puncture-resistant liner. Protection without the bulk! FEATURES • Two-Way Stretch Spandex Material - Keeps glove breathable • Flexible TPR - Continuous Impact Protection on fingers lets you work in tight spaces • High-Level 360 Cut Protection - High-Density Cut Resistant Layer reduces exposure from avoidable lacerations from every angle • ZG Palm Technology - One-piece coverage improves grip control in dry, wet, or oily conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.